Poly CCX 505 Business Media Phone with Open SIP and PoE-enabled
Mfr # 82Z82AA
Zoro # G516470806
product price: $398.99
/ea
Free Shipping & Returns
Key Features
Number of Network (RJ-45) Ports
2
Screen Size
5 in
Mount Type
Desktop, Wall Mountable
Wireless Technology
Bluetooth, Wi-Fi
PoE (RJ-45) Port
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82Z82AA
Zoro #
G516470806
UPC #
197497342772
Country of Origin
China
Dimensions
Screen Size
5 in
Details
Number of Network (RJ-45) Ports
2
Mount Type
Desktop, Wall Mountable
Wireless Technology
Bluetooth, Wi-Fi
Item
IP Phone
PoE (RJ-45) Port
Yes
Energy Star
Yes
Handset Connectivity Technology
Corded
Network (RJ-45)
Yes
Caller ID
Yes
Screen Type
LCD
Speakerphone
Yes
USB
Yes
Wireless LAN Standard
IEEE 802.11b/g/n
Operating System
Android 12
Total Number of Phone Lines
24
IP Phone Technology
VoIP
Includes
CCX 505 Business Media Phone with Open SIP and PoE-enabled (82Z82AA), Setup sheet, Network (LAN) cable-CAT-5E, Desk stand, Handset with handset cord
Base Unit Connectivity Technology
Corded/Cordless
Color
Black
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.