Poly CCX 505 Business Media Phone with Open SIP with Power Supply US
Mfr # 84C16AA#ABA
Zoro # G716470705
product price: $472.19
/ea
Free Shipping & Returns
Key Features
Environmentally Friendly
Yes
Handset Connectivity Technology
Corded
Speakerphone
Yes
Energy Star
Yes
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84C16AA#ABA
Zoro #
G716470705
UPC #
197498000000
Country of Origin
China
Details
Environmentally Friendly
Yes
Handset Connectivity Technology
Corded
Speakerphone
Yes
Energy Star
Yes
Item
IP Phone
USB
Yes
Includes
CCX 505 Business Media Phone with Open SIP with Power Supply, Desk stand, Handset with Handset Cord, Network (LAN) CableCAT-5E
Color
Black
PoE (RJ-45) Port
Yes
Mount Type
Desktop, Wall Mountable
Operating System
Android 9.0
Base Unit Connectivity Technology
Corded/Cordless
Number of Network (RJ-45) Ports
2
Total Number of Phone Lines
24
Wireless Technology
Wi-Fi, Bluetooth
IP Phone Technology
VoIP
Caller ID
Yes
Network (RJ-45)
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.