Poly CCX 600 Business Media Phone with Open SIP and PoE-enabled
Mfr # 82Z85AA
Zoro # G116470923
product price: $572.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
CCX 600 Business Media Phone with Open SIP and PoE-Enabled, Desk Stand, Handset with Handset Cord, Network (LAN) Cable-CAT-5E, Setup Sheet
IP Phone Technology
VoIP
Operating System
Android 9.0
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82Z85AA
Zoro #
G116470923
UPC #
197497342802
Country of Origin
China
Details
Color
Black
Includes
CCX 600 Business Media Phone with Open SIP and PoE-Enabled, Desk Stand, Handset with Handset Cord, Network (LAN) Cable-CAT-5E, Setup Sheet
IP Phone Technology
VoIP
Operating System
Android 9.0
Environmentally Friendly
Yes
Speakerphone
Yes
Number of Network (RJ-45) Ports
2
USB
Yes
Handset Connectivity Technology
Corded
PoE (RJ-45) Port
Yes
Mount Type
Desktop
Item
IP Phone
Base Unit Connectivity Technology
Corded/Cordless
Caller ID
Yes
Energy Star
Yes
Network (RJ-45)
Yes
Wireless Technology
Bluetooth, Wi-Fi
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.