Poly CCX 600 Business Media Phone with Open SIP with Power Supply US
Mfr # 84C17AA#ABA
Zoro # G716470736
product price: $539.99
/ea
Free Shipping & Returns
Key Features
Caller ID
Yes
Wireless Technology
Bluetooth, Wi-Fi
Color
Black
Includes
CCX 600 Business Media Phone with Open SIP with Power Supply, Desk stand, Handset with Handset Cord, Network (LAN) CableCAT-5E, Setup Sheet
Number of Network (RJ-45) Ports
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84C17AA#ABA
Zoro #
G716470736
UPC #
197497515664
Country of Origin
Multiple
Details
Caller ID
Yes
Wireless Technology
Bluetooth, Wi-Fi
Color
Black
Includes
CCX 600 Business Media Phone with Open SIP with Power Supply, Desk stand, Handset with Handset Cord, Network (LAN) CableCAT-5E, Setup Sheet
Number of Network (RJ-45) Ports
2
Speakerphone
Yes
Network (RJ-45)
Yes
Environmentally Friendly
Yes
Item
IP Phone
Base Unit Connectivity Technology
Corded/Cordless
IP Phone Technology
VoIP
PoE (RJ-45) Port
Yes
USB
Yes
Handset Connectivity Technology
Corded
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.