Poly CCX 700 Business Media Phone with Open SIP and PoE-enabled
Mfr # 82Z83AA
Zoro # G216470885
product price: $533.99
/ea
Free Shipping & Returns
Key Features
Screen Size
7 in
Number of Network (RJ-45) Ports
2
Built-in Camera
Yes
Network (RJ-45)
Yes
Mount Type
Desktop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82Z83AA
Zoro #
G216470885
UPC #
197497342789
Country of Origin
Multiple
Dimensions
Screen Size
7 in
Details
Number of Network (RJ-45) Ports
2
Built-in Camera
Yes
Network (RJ-45)
Yes
Mount Type
Desktop
Includes
CCX 700 Business Media Phone with Open SIP and PoE-enabled (82Z83AA), Desk stand, Handset with Handset Cord, Network (LAN) CableCAT-5E, Setup sheet
Base Unit Connectivity Technology
Corded/Cordless
Color
Black
Environmentally Friendly
Yes
Speakerphone
Yes
IP Phone Technology
VoIP
Wireless LAN Standard
IEEE 802.11a/b/g/n
USB
Yes
Total Number of Phone Lines
24
PoE (RJ-45) Port
Yes
Effective Resolution
4 Megapixel
Wireless Technology
Wi-Fi, Bluetooth
Caller ID
Yes
Item
IP Phone
Handset Connectivity Technology
Corded
Video Phone
Yes
Screen Type
LCD
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.