Zoro Homepage

Poly CS540A DECT 1920-1930MHz

  • Mfr # 7W073AA#ABA

  • Zoro # G512434659


product price: $408.09
/ea
Free Shipping & Returns

Key Features

Features
Hands-free, Acoustic Shock Protection, Comfortable, Electronic Hook Switch (EHS) Capable, Convertible Design, Digital Signal Processing (DSP), Wideband Audio, SoundGuard Technology
Battery Talk Time
7 Hour
Batteries Required
Yes
Package Contents
CS540A DECT 1920-1930 MHz Headset TAA, Office Base, Headband, AC Power Adapter, Telephone Interface Cable (TIC) , Kit with Eartips and Earloops
Sound Pressure Level
118 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7W073AA#ABA
Zoro #
G512434659
UPC #
197497173833
Country of Origin
Mexico

Details

Features
Hands-free, Acoustic Shock Protection, Comfortable, Electronic Hook Switch (EHS) Capable, Convertible Design, Digital Signal Processing (DSP), Wideband Audio, SoundGuard Technology
Battery Talk Time
7 Hour
Batteries Required
Yes
Package Contents
CS540A DECT 1920-1930 MHz Headset TAA, Office Base, Headband, AC Power Adapter, Telephone Interface Cable (TIC) , Kit with Eartips and Earloops
Sound Pressure Level
118 dB
Active Noise Canceling (ANC)
Yes
Earpiece Design
Over-the-head, Over-the-ear
Wireless Operating Distance
393.7 ft
Connectivity Technology
Wireless
Sound Mode
Mono
Earpiece Type
Monaural
Microphone Technology
Noise Cancelling
Wireless Technology
DECT 6.0
Microphone Design
Boom
Series
CS500

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.