Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly CS540A Headset with liftr

  • Mfr # 80R99AA#ABA

  • Zoro # G112434516


product price: $690.39
/ea
Free Shipping & Returns

Key Features

Features
Hands-free, Electronic Hook Switch (EHS) Capable, Digital Signal Processing (DSP), Acoustic Shock Protection, SoundGuard Technology, Wideband Audio, Flexible, Comfortable, Convertible Design
Sound Mode
Mono
Sound Pressure Level
118 dB
Connectivity Technology
Wireless
Battery Talk Time
7 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80R99AA#ABA
Zoro #
G112434516
UPC #
197497211115
Country of Origin
Mexico

Details

Features
Hands-free, Electronic Hook Switch (EHS) Capable, Digital Signal Processing (DSP), Acoustic Shock Protection, SoundGuard Technology, Wideband Audio, Flexible, Comfortable, Convertible Design
Sound Mode
Mono
Sound Pressure Level
118 dB
Connectivity Technology
Wireless
Battery Talk Time
7 Hour
Active Noise Canceling (ANC)
Yes
Microphone Technology
Noise Cancelling
Wireless Technology
DECT
Earpiece Type
Monaural
Microphone Design
Boom
Signal to Noise Ratio (SNR)
118 dB
Earpiece Design
Over-the-ear
Wireless Operating Distance
393.7 ft
Series
CS500

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.