Poly Edge B20 IP Phone and PoE-enabled
Mfr # 82M83AA
Zoro # G316470617
product price: $84.55
/ea
Free Shipping & Returns
Key Features
Speakerphone
Yes
Energy Star
Yes
Environmentally Friendly
Yes
Caller ID
Yes
PoE (RJ-45) Port
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82M83AA
Zoro #
G316470617
UPC #
197497341317
Country of Origin
China
Details
Speakerphone
Yes
Energy Star
Yes
Environmentally Friendly
Yes
Caller ID
Yes
PoE (RJ-45) Port
Yes
Base Unit Connectivity Technology
Corded
Color
Black
Handset Connectivity Technology
Corded
Mount Type
Desktop, Wall Mountable
Number of Network (RJ-45) Ports
2
Item
IP Phone
IP Phone Technology
VoIP
Includes
Edge B20 IP Phone and PoE-Enabled, Desk Stand/Wall Mount Hardware, Handset with Handset Cord, Network (LAN) Cable, Safety Information Sheet, Setup Sheet with QR Code to Documentation and Video, Power Supply Unit (PSU)
Network (RJ-45)
Yes
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.