Poly Edge B30 IP Phone and PoE-enabled
Mfr # 82M84AA
Zoro # G316470853
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Mount Type
Desktop, Wall Mountable
Base Unit Connectivity Technology
Corded
Network (RJ-45)
Yes
Handset Connectivity Technology
Corded
Caller ID
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82M84AA
Zoro #
G316470853
UPC #
197497341324
Country of Origin
China
Details
Mount Type
Desktop, Wall Mountable
Base Unit Connectivity Technology
Corded
Item
IP Phone
Network (RJ-45)
Yes
Handset Connectivity Technology
Corded
Caller ID
Yes
Includes
Edge B30 IP Phone and PoE-Enabled, Desk Stand/Wall Mount Hardware, Handset with Handset Cord, Network (LAN) Cable, Safety Information Sheet, Setup Sheet with QR Code to Documentation and Video, Power Supply Unit (PSU)
Speakerphone
Yes
IP Phone Technology
VoIP
Number of Network (RJ-45) Ports
2
Color
Black
PoE (RJ-45) Port
Yes
Energy Star
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.