Poly Edge E100 IP Phone and PoE-enabled
Mfr # 82M86AA
Zoro # G316470877
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Includes
Edge E100 IP Phone and PoE-enabled (82M86AA), Setup Sheet, Network (LAN) Cable-CAT-5E, Desk Stand, Handset with Microban Antimicrobial Protection, Handset Cord, Wall Mount Hardware
Screen Size
2.8 in
USB
Yes
Speakerphone
Yes
Color
Midnight Blue, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82M86AA
Zoro #
G316470877
UPC #
197497341348
Country of Origin
China
Dimensions
Screen Size
2.8 in
Details
Includes
Edge E100 IP Phone and PoE-enabled (82M86AA), Setup Sheet, Network (LAN) Cable-CAT-5E, Desk Stand, Handset with Microban Antimicrobial Protection, Handset Cord, Wall Mount Hardware
USB
Yes
Speakerphone
Yes
Color
Midnight Blue, White
Item
IP Phone
Mount Type
Wall Mountable, Desktop
Base Unit Connectivity Technology
Corded
IP Phone Technology
VoIP
Number of Network (RJ-45) Ports
2
Handset Connectivity Technology
Corded
Multiple Conferencing
3
Energy Star
Yes
PoE (RJ-45) Port
Yes
Network (RJ-45)
Yes
Screen Type
LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.