Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Edge E220 IP Phone and PoE-enabled

  • Mfr # 82M87AA

  • Zoro # G216470915


product price: $142.99
/ea
Free Shipping & Returns

Key Features

IP Phone Technology
VoIP
Network (RJ-45)
Yes
Speakerphone
Yes
Energy Star
Yes
Number of Network (RJ-45) Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82M87AA
Zoro #
G216470915
UPC #
197497341355
Country of Origin
China

Dimensions

Screen Size
2.8 in

Details

IP Phone Technology
VoIP
Network (RJ-45)
Yes
Speakerphone
Yes
Item
IP Phone
Energy Star
Yes
Number of Network (RJ-45) Ports
2
Multiple Conferencing
3
Mount Type
Desktop, Wall Mountable
Wireless Technology
Bluetooth
Screen Type
LCD
USB
Yes
PoE (RJ-45) Port
Yes
Includes
Edge E220 IP Phone and PoE-enabled (82M87AA), Handset with Microban Antimicrobial Protection, Handset Cord, Network (LAN) Cable-CAT-5E, Desk Stand, Wall Mount Hardware , Setup Sheet
Base Unit Connectivity Technology
Corded/Cordless
Handset Connectivity Technology
Corded
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.