Poly Edge E300 IP Phone and PoE-enabled with Power Supply US
Mfr # 89B51AA#ABA
Zoro # G016470733
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Speakerphone
Yes
Base Unit Connectivity Technology
Corded
Network (RJ-45)
Yes
Mount Type
Desktop
IP Phone Technology
VoIP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89B51AA#ABA
Zoro #
G016470733
UPC #
196188444535
Country of Origin
China
Details
Speakerphone
Yes
Base Unit Connectivity Technology
Corded
Network (RJ-45)
Yes
Mount Type
Desktop
IP Phone Technology
VoIP
Energy Star
Yes
PoE (RJ-45) Port
Yes
USB
Yes
Handset Connectivity Technology
Corded
Includes
Edge E300 IP Phone and PoE-enabled with Power Supply, Setup sheet, Network (LAN) Cable-CAT-5E, Desk Stand, Console with Microban Antimicrobial Protection, Handset with Microban Antimicrobial Protection, Handset Cord
Number of Network (RJ-45) Ports
2
Environmentally Friendly
Yes
Color
Black
Item
IP Phone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.