Poly Edge E320 IP Phone and PoE-enabled
Mfr # 82M88AA
Zoro # G616470843
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Multiple Conferencing
3
Number of Network (RJ-45) Ports
2
Mount Type
Wall Mountable, Desktop
Energy Star
Yes
PoE (RJ-45) Port
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82M88AA
Zoro #
G616470843
UPC #
197497341362
Country of Origin
China
Dimensions
Screen Size
3.5 in
Details
Multiple Conferencing
3
Number of Network (RJ-45) Ports
2
Item
IP Phone
Mount Type
Wall Mountable, Desktop
Energy Star
Yes
PoE (RJ-45) Port
Yes
Speakerphone
Yes
Environmentally Friendly
Yes
Wireless Technology
Bluetooth, NFC
Network (RJ-45)
Yes
Handset Connectivity Technology
Corded
IP Phone Technology
VoIP
Color
White, Midnight Blue
USB
Yes
Includes
Edge E320 IP Phone and PoE-enabled (82M88AA), Setup Sheet, Network (LAN) Cable-CAT-5E, Desk Stand, Handset with Microban& Antimicrobial protection, Handset Cord
Screen Type
LCD
Base Unit Connectivity Technology
Corded/Cordless
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.