Poly Edge E350 IP Phone and PoE-enabled
Mfr # 82M89AA
Zoro # G416470593
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Handset Connectivity Technology
Corded
Screen Size
3.5 in
Includes
Edge E350 IP Phone and PoE-enabled (82M89AA), Handset with Microban Antimicrobial Protection, Handset Cord, Network (LAN) Cable-CAT-5E, Desk Stand, Setup Sheet
Number of Network (RJ-45) Ports
2
Mount Type
Wall Mountable, Desktop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82M89AA
Zoro #
G416470593
UPC #
197497341379
Country of Origin
China
Dimensions
Screen Size
3.5 in
Details
Handset Connectivity Technology
Corded
Includes
Edge E350 IP Phone and PoE-enabled (82M89AA), Handset with Microban Antimicrobial Protection, Handset Cord, Network (LAN) Cable-CAT-5E, Desk Stand, Setup Sheet
Number of Network (RJ-45) Ports
2
Item
IP Phone
Mount Type
Wall Mountable, Desktop
USB
Yes
Wireless LAN Standard
IEEE 802.11a/b/g/n/ac
Energy Star
Yes
Screen Type
LCD
Base Unit Connectivity Technology
Corded/Cordless
IP Phone Technology
VoIP
Speakerphone
Yes
Color
Black
Wireless Technology
Wi-Fi, NFC, Bluetooth
Multiple Conferencing
3
PoE (RJ-45) Port
Yes
Network (RJ-45)
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.