Poly Edge E350 IP Phone and PoE-enabled with Power Supply US
Mfr # 89B53AA#ABA
Zoro # G816470537
product price: $258.19
/ea
Free Shipping & Returns
Key Features
Mount Type
Desktop, Wall Mountable
Environmentally Friendly
Yes
Network (RJ-45)
Yes
Energy Star
Yes
Base Unit Connectivity Technology
Corded/Cordless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89B53AA#ABA
Zoro #
G816470537
UPC #
196188444511
Country of Origin
China
Details
Mount Type
Desktop, Wall Mountable
Item
IP Phone
Environmentally Friendly
Yes
Network (RJ-45)
Yes
Energy Star
Yes
Base Unit Connectivity Technology
Corded/Cordless
IP Phone Technology
VoIP
Color
Black
Wireless Technology
Wi-Fi, Bluetooth
USB
Yes
Speakerphone
Yes
Wireless LAN Standard
IEEE 802.11a/b/g/n/ac
Number of Network (RJ-45) Ports
2
PoE (RJ-45) Port
Yes
Includes
Edge E350 IP Phone And PoE-Enabled With Power Supply, Handset With Microban Antimicrobial Protection, Handset Cord, Network (LAN) Cable-CAT-5E, Desk Stand, Setup Sheet
Handset Connectivity Technology
Corded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.