Poly Edge E400 IP Phone and PoE-enabled
Mfr # 82M93AA
Zoro # G816470971
product price: $228.99
/ea
Free Shipping & Returns
Key Features
IP Phone Technology
VoIP
PoE (RJ-45) Port
Yes
Mount Type
Desktop
Number of Network (RJ-45) Ports
2
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82M93AA
Zoro #
G816470971
UPC #
197497341416
Country of Origin
China
Details
IP Phone Technology
VoIP
PoE (RJ-45) Port
Yes
Mount Type
Desktop
Number of Network (RJ-45) Ports
2
USB
Yes
Item
IP Phone
Total Number of Phone Lines
14
Handset Connectivity Technology
Corded
Base Unit Connectivity Technology
Corded
Network (RJ-45)
Yes
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.