Poly Edge E400 IP Phone and PoE-enabled with Power Supply US
Mfr # 89B54AA#ABA
Zoro # G016470658
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Environmentally Friendly
Yes
Energy Star
Yes
Mount Type
Desktop
Speakerphone
Yes
PoE (RJ-45) Port
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89B54AA#ABA
Zoro #
G016470658
UPC #
196188444504
Country of Origin
China
Details
Environmentally Friendly
Yes
Item
IP Phone
Energy Star
Yes
Mount Type
Desktop
Speakerphone
Yes
PoE (RJ-45) Port
Yes
Number of Network (RJ-45) Ports
2
Handset Connectivity Technology
Corded
Includes
Edge E400 IP Phone and PoE-enabled with, Setup Sheet, Network (LAN) Cable-CAT-5E, Desk Stand, Handset with Microban Antimicrobial Protection, Handset Cord
Network (RJ-45)
Yes
USB
Yes
IP Phone Technology
VoIP
Base Unit Connectivity Technology
Corded
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.