Poly Edge E450 IP Phone and PoE-enabled
Mfr # 82M90AA
Zoro # G316517695
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Includes
Edge E450 IP Phone and PoE-enabled (82M90AA), Setup Sheet, Network (LAN) Cable-CAT-5E, Desk Stand, Handset with Microban& Antimicrobial protection, Handset Cord
Multiple Conferencing
3
Network (RJ-45)
Yes
Mount Type
Wall Mountable, Desktop
Screen Type
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82M90AA
Zoro #
G316517695
UPC #
197497341386
Country of Origin
China
Dimensions
Screen Size
3.5 in
Details
Includes
Edge E450 IP Phone and PoE-enabled (82M90AA), Setup Sheet, Network (LAN) Cable-CAT-5E, Desk Stand, Handset with Microban& Antimicrobial protection, Handset Cord
Item
IP Phone
Multiple Conferencing
3
Network (RJ-45)
Yes
Mount Type
Wall Mountable, Desktop
Screen Type
LCD
IP Phone Technology
VoIP
Handset Connectivity Technology
Corded
Wireless LAN Standard
IEEE 802.11a/b/g/n/ac
Environmentally Friendly
Yes
PoE (RJ-45) Port
Yes
USB
Yes
Base Unit Connectivity Technology
Corded/Cordless
Speakerphone
Yes
Color
White, Midnight Blue
Wireless Technology
Bluetooth, NFC, Wi-Fi
Energy Star
Yes
Number of Network (RJ-45) Ports
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.