Poly Edge E450 IP Phone and PoE-enabled with Power Supply US
Mfr # 89B55AA#ABA
Zoro # G616470621
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Energy Star
Yes
USB
Yes
Base Unit Connectivity Technology
Corded
Handset Connectivity Technology
Corded
IP Phone Technology
VoIP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89B55AA#ABA
Zoro #
G616470621
UPC #
196188000000
Country of Origin
Mexico
Details
Energy Star
Yes
USB
Yes
Base Unit Connectivity Technology
Corded
Handset Connectivity Technology
Corded
IP Phone Technology
VoIP
Color
Black
Includes
Edge E450 IP Phone and PoE-enabled with Power Supply, Setup sheet, Network (LAN) Cable-CAT-5E, Desk Stand, Console with Microban Antimicrobial Protection, Handset with Microban Antimicrobial Protection, Handset Cord
Mount Type
Desktop
Number of Network (RJ-45) Ports
2
Environmentally Friendly
Yes
Item
IP Phone
Network (RJ-45)
Yes
Speakerphone
Yes
PoE (RJ-45) Port
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.