Poly Edge E500 IP Phone and PoE-enabled
Mfr # 82M94AA
Zoro # G516470837
product price: $272.99
/ea
Free Shipping & Returns
Key Features
Energy Star
Yes
Screen Size
5 in
Multiple Conferencing
3
Environmentally Friendly
Yes
PoE (RJ-45) Port
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82M94AA
Zoro #
G516470837
UPC #
197497341423
Country of Origin
China
Dimensions
Screen Size
5 in
Details
Energy Star
Yes
Multiple Conferencing
3
Environmentally Friendly
Yes
PoE (RJ-45) Port
Yes
Color
Midnight Blue, White
Handset Connectivity Technology
Corded
Network (RJ-45)
Yes
Item
IP Phone
USB
Yes
Number of Network (RJ-45) Ports
2
IP Phone Technology
VoIP
Screen Type
LCD
Mount Type
Wall Mountable, Desktop
Base Unit Connectivity Technology
Corded
Speakerphone
Yes
Includes
Edge E500 IP Phone and PoE-enabled (82M94AA), Handset with Microban Antimicrobial Protection, Handset Cord , Network (LAN) Cable-CAT-5E, Desk Stand, Setup Sheet
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.