Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Edge E550 IP Phone and PoE-enabled

  • Mfr # 82M91AA

  • Zoro # G516517631


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Screen Type
LCD
Network (RJ-45)
Yes
Speakerphone
Yes
Base Unit Connectivity Technology
Corded/Cordless
Multiple Conferencing
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82M91AA
Zoro #
G516517631
UPC #
197497341393
Country of Origin
China

Dimensions

Screen Size
5 in

Details

Screen Type
LCD
Network (RJ-45)
Yes
Speakerphone
Yes
Base Unit Connectivity Technology
Corded/Cordless
Multiple Conferencing
3
Includes
Edge E550 IP Phone and PoE-enabled (82M91AA), Setup Sheet, Network (LAN) Cable-CAT-5E, Desk Stand, Handset with Microban Antimicrobial Protection, Handset Cord
Environmentally Friendly
Yes
Color
Midnight Blue, White
Number of Network (RJ-45) Ports
2
Energy Star
Yes
Wireless Technology
Wi-Fi, Bluetooth, NFC
Item
IP Phone
Mount Type
Wall Mountable, Desktop
IP Phone Technology
VoIP
USB
Yes
Handset Connectivity Technology
Corded
PoE (RJ-45) Port
Yes
Wireless LAN Standard
IEEE 802.11a/b/g/n/ac

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.