Poly Edge E550 IP Phone and PoE-enabled with Power Supply US
Mfr # 89B57AA#ABA
Zoro # G016470504
product price: $327.99
/ea
Free Shipping & Returns
Key Features
Base Unit Connectivity Technology
Corded
Speakerphone
Yes
USB
Yes
Handset Connectivity Technology
Corded
Energy Star
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89B57AA#ABA
Zoro #
G016470504
UPC #
196188000000
Country of Origin
Unknown
Details
Base Unit Connectivity Technology
Corded
Speakerphone
Yes
USB
Yes
Handset Connectivity Technology
Corded
Energy Star
Yes
Wireless Technology
Bluetooth, NFC, Wi-Fi
Item
IP Phone
Network (RJ-45)
Yes
PoE (RJ-45) Port
Yes
IP Phone Technology
VoIP
Mount Type
Desktop
Environmentally Friendly
Yes
Wireless LAN Standard
IEEE 802.11a/b/g/n
Number of Network (RJ-45) Ports
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.