Zoro Homepage

Poly EHS 3.5mm to 3.5mm Cable

  • Mfr # 85R17AA

  • Zoro # G316423026


product price: $14.89
/ea

Key Features

Features
Electronic Hook Switch
Color
Black
End 1 Connection Type
Mini-phone Audio - Female
Connector Gender on Second End
Female
Device Supported
Headset, Audio Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85R17AA
Zoro #
G316423026
UPC #
197497573305
Country of Origin
China

Details

Features
Electronic Hook Switch
Color
Black
End 1 Connection Type
Mini-phone Audio - Female
Connector Gender on Second End
Female
Device Supported
Headset, Audio Device
Connector Gender on First End
Female
Cable Type
Mini-phone
End 2 Connection Type
Mini-phone Audio - Female
Item
Audio Cable

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.