Zoro Homepage

Poly EncorePro 515 Mnrl USBA

  • Mfr # 783R0AA

  • Zoro # G812512354


product price: $204.19
/ea
Free Shipping & Returns

Key Features

Cable Length
6.84 ft
Features
Convertible Design, Durable, Flexible Microphone, Acoustic Shock Protection, SoundGuard Technology, Rotating Microphone, Indicator Light, Lightweight, Hearing Protection, Comfortable, Unified Communication, Noise Reduction
Height
2.6"
Connector Type
USB Type A
Width
4.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
783R0AA
Zoro #
G812512354
UPC #
197029632876
Country of Origin
Mexico

Dimensions

Cable Length
6.84 ft
Height
2.6"
Width
4.4"
Depth
5.9"
Driver Size
0.22"

Details

Item
Headset
Features
Convertible Design, Durable, Flexible Microphone, Acoustic Shock Protection, SoundGuard Technology, Rotating Microphone, Indicator Light, Lightweight, Hearing Protection, Comfortable, Unified Communication, Noise Reduction
Connector Type
USB Type A
Connectivity Technology
Wired
Sound Mode
Mono
Active Noise Canceling (ANC)
Yes
Earpiece Type
Monaural
Platform Supported
Mac, PC
Ear Cushion Material
Synthetic Leather
Earpiece Controls
Volume, Mute, Call/Answer/End
Earpiece Design
On-ear, Over-the-head
Microphone Technology
Omni-directional, Noise Cancelling
Microphone Design
Boom
Series
500

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.