Zoro Homepage

Poly EncorePro 525 Streo USBA

  • Mfr # 783R3AA

  • Zoro # G412512341


product price: $234.89
/ea
Free Shipping & Returns

Key Features

Cable Length
6.84 ft
Features
Lightweight, Flexible Microphone, Hearing Protection, Convertible Design, SoundGuard Technology, Durable, Acoustic Shock Protection, Noise Reduction, Indicator Light, Rotating Microphone, Comfortable, Unified Communication
Width
4.4"
Height
2.6"
Connector Type
USB Type A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
783R3AA
Zoro #
G412512341
UPC #
197029632906
Country of Origin
Mexico

Dimensions

Cable Length
6.84 ft
Width
4.4"
Height
2.6"
Depth
5.9"
Driver Size
0.22"

Details

Item
Headset
Features
Lightweight, Flexible Microphone, Hearing Protection, Convertible Design, SoundGuard Technology, Durable, Acoustic Shock Protection, Noise Reduction, Indicator Light, Rotating Microphone, Comfortable, Unified Communication
Connector Type
USB Type A
Active Noise Canceling (ANC)
Yes
Earpiece Type
Binaural
Microphone Design
Boom
Microsoft Teams Certification
Yes
Ear Cushion Material
Synthetic Leather
Platform Supported
Mac, PC
Sound Mode
Stereo
Microphone Technology
Noise Cancelling, Omni-directional
Earpiece Controls
Volume, Mute, Call/Answer/End
Earpiece Design
Over-the-head, On-ear
Connectivity Technology
Wired
Series
500

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.