Zoro Homepage

Poly EncorePro 525 Teams USBA

  • Mfr # 783R2AA

  • Zoro # G212512343


product price: $211.49
/ea
Free Shipping & Returns

Key Features

Cable Length
6.84 ft
Features
Rotating Microphone, SoundGuard Technology, Acoustic Shock Protection, Lightweight, Durable, Indicator Light, Hearing Protection, Convertible Design, Comfortable, Flexible Microphone, Noise Reduction, Unified Communication
Connector Type
USB Type A
Width
4.4"
Height
2.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
783R2AA
Zoro #
G212512343
UPC #
197029632890
Country of Origin
Mexico

Dimensions

Cable Length
6.84 ft
Width
4.4"
Height
2.6"
Depth
5.9"
Driver Size
0.22"

Details

Item
Headset
Features
Rotating Microphone, SoundGuard Technology, Acoustic Shock Protection, Lightweight, Durable, Indicator Light, Hearing Protection, Convertible Design, Comfortable, Flexible Microphone, Noise Reduction, Unified Communication
Connector Type
USB Type A
Earpiece Controls
Volume, Call/Answer/End, Mute
Ear Cushion Material
Synthetic Leather
Active Noise Canceling (ANC)
Yes
Microphone Technology
Omni-directional, Noise Cancelling
Connectivity Technology
Wired
Earpiece Design
On-ear, Over-the-head
Microsoft Teams Certification
Yes
Platform Supported
PC, Mac
Earpiece Type
Binaural
Sound Mode
Stereo
Microphone Design
Boom
Series
500

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.