Zoro Homepage

Poly EncPro HW720 Binr Hdst cs

  • Mfr # 805H6AA#ABA

  • Zoro # G412434520


product price: $208.19
/ea
Free Shipping & Returns

Key Features

Features
SoundGuard Technology, Comfortable, Wideband Audio, Reinforced, Durable, Hearing Protection, Lightweight
Sound Mode
Stereo
Ear Cushion Material
Leatherette
Host Interface
Quick Disconnect
Earpiece Type
Binaural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805H6AA#ABA
Zoro #
G412434520
UPC #
197497173765
Country of Origin
Mexico

Details

Features
SoundGuard Technology, Comfortable, Wideband Audio, Reinforced, Durable, Hearing Protection, Lightweight
Sound Mode
Stereo
Ear Cushion Material
Leatherette
Host Interface
Quick Disconnect
Earpiece Type
Binaural
Microphone Design
Boom
Platform Supported
PC
Microphone Technology
Noise Cancelling
Earpiece Design
Over-the-head
Connectivity Technology
Wired
Series
700

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.