Zoro Homepage

Poly EncrP 510v Voice Tube wQD

  • Mfr # 783Q3AA#ABA

  • Zoro # G612512356


product price: $119.59
/ea
Free Shipping & Returns

Key Features

Cable Length
2.58 ft
Features
Unified Communication, Acoustic Shock Protection, SoundGuard Technology, Rotating Microphone, Lightweight, Durable, Noise Reduction, Flexible Microphone, Quick Disconnect, Comfortable
Connector Type
Mini-phone (3.5mm)
Microphone Technology
Omni-directional, Noise Cancelling
Minimum Frequency Response
20 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
783Q3AA#ABA
Zoro #
G612512356
UPC #
197029632807
Country of Origin
Mexico

Dimensions

Cable Length
2.58 ft
Driver Size
0.22"

Details

Item
Headset
Features
Unified Communication, Acoustic Shock Protection, SoundGuard Technology, Rotating Microphone, Lightweight, Durable, Noise Reduction, Flexible Microphone, Quick Disconnect, Comfortable
Connector Type
Mini-phone (3.5mm)
Microphone Technology
Omni-directional, Noise Cancelling
Minimum Frequency Response
20 Hz
Platform Supported
PC, Mac
Earpiece Design
On-ear, Over-the-head
Active Noise Canceling (ANC)
Yes
Adjustable Microphone
Yes
Earpiece Type
Monaural
Maximum Frequency Response
10 kHz
Microphone Design
Boom
Connectivity Technology
Wired
Sound Mode
Mono
Ear Cushion Material
Polyurethane Leather
Series
500

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.