Poly EncrP 520v Voice Tube wQD
Mfr # 783P8AA#ABA
Zoro # G412512389
product price: $172.29
/ea
Free Shipping & Returns
Key Features
Cable Length
2.58 ft
Features
Rotating Microphone, Acoustic Shock Protection, Comfortable, Flexible Microphone, Quick Disconnect, Noise Reduction, SoundGuard Technology, Durable, Unified Communication, Lightweight
Connector Type
Mini-phone (3.5mm)
Earpiece Design
On-ear, Over-the-head
Platform Supported
PC, Mac
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
783P8AA#ABA
Zoro #
G412512389
UPC #
197029632753
Country of Origin
Mexico
Dimensions
Cable Length
2.58 ft
Driver Size
0.22"
Details
Item
Headset
Features
Rotating Microphone, Acoustic Shock Protection, Comfortable, Flexible Microphone, Quick Disconnect, Noise Reduction, SoundGuard Technology, Durable, Unified Communication, Lightweight
Connector Type
Mini-phone (3.5mm)
Earpiece Design
On-ear, Over-the-head
Platform Supported
PC, Mac
Minimum Frequency Response
20 Hz
Sound Mode
Stereo
Active Noise Canceling (ANC)
Yes
Microphone Design
Boom
Maximum Frequency Response
10 kHz
Adjustable Microphone
Yes
Microphone Technology
Omni-directional, Noise Cancelling
Ear Cushion Material
Synthetic Leather
Connectivity Technology
Wired
Earpiece Type
Binaural
Series
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.