
Poly EncrPro 510 QD Monrl TAA
Mfr # 783Q1AA#ABA
Zoro # G712512379
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Cable Length
2.58 ft
Features
Lightweight, Comfortable, Acoustic Shock Protection, Noise Reduction, Rotating Microphone, Flexible Microphone, Unified Communication, SoundGuard Technology, Quick Disconnect, Durable
Connector Type
Mini-phone (3.5mm)
Connectivity Technology
Wired
Ear Cushion Material
Polyurethane Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
783Q1AA#ABA
Zoro #
G712512379
UPC #
197029632784
Country of Origin
Mexico
Dimensions
Cable Length
2.58 ft
Driver Size
0.22"
Details
Item
Headset
Features
Lightweight, Comfortable, Acoustic Shock Protection, Noise Reduction, Rotating Microphone, Flexible Microphone, Unified Communication, SoundGuard Technology, Quick Disconnect, Durable
Connector Type
Mini-phone (3.5mm)
Connectivity Technology
Wired
Ear Cushion Material
Polyurethane Leather
Microphone Technology
Omni-directional, Noise Cancelling
Active Noise Canceling (ANC)
Yes
Earpiece Design
On-ear, Over-the-head
Adjustable Microphone
Yes
Maximum Frequency Response
10 kHz
Microphone Design
Boom
Earpiece Type
Monaural
Minimum Frequency Response
20 Hz
Platform Supported
Mac, PC
Sound Mode
Mono
Series
500
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.