Zoro Homepage

Poly EncrPro 520 QD Binrl TAA

  • Mfr # 783P6AA#ABA

  • Zoro # G312512335


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Cable Length
2.58 ft
Features
Flexible Microphone, Unified Communication, Lightweight, Rotating Microphone, SoundGuard Technology, Comfortable, Acoustic Shock Protection, Durable, Noise Reduction, Quick Disconnect
Connector Type
Mini-phone (3.5mm)
Earpiece Design
On-ear, Over-the-head
Minimum Frequency Response
20 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
783P6AA#ABA
Zoro #
G312512335
UPC #
197029632739
Country of Origin
Mexico

Dimensions

Cable Length
2.58 ft
Driver Size
0.22"

Details

Item
Headset
Features
Flexible Microphone, Unified Communication, Lightweight, Rotating Microphone, SoundGuard Technology, Comfortable, Acoustic Shock Protection, Durable, Noise Reduction, Quick Disconnect
Connector Type
Mini-phone (3.5mm)
Earpiece Design
On-ear, Over-the-head
Minimum Frequency Response
20 Hz
Earpiece Type
Binaural
Adjustable Microphone
Yes
Maximum Frequency Response
10 kHz
Sound Mode
Stereo
Ear Cushion Material
Synthetic Leather
Microphone Technology
Omni-directional, Noise Cancelling
Platform Supported
PC, Mac
Connectivity Technology
Wired
Microphone Design
Boom
Active Noise Canceling (ANC)
Yes
Series
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.