Zoro Homepage

Poly EncrPro 530 QD Discr TAA

  • Mfr # 783P2AA#ABA

  • Zoro # G312512304


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Cable Length
2.92 ft
Features
Flexible Microphone, Comfortable, Quick Disconnect, Wideband Audio, Acoustic Shock Protection, Lightweight, Noise Reduction, Unified Communication, SoundGuard Technology
Width
4.4"
Height
2.6"
Connector Type
Mini-phone (3.5mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
783P2AA#ABA
Zoro #
G312512304
UPC #
197029632692
Country of Origin
Mexico

Dimensions

Cable Length
2.92 ft
Width
4.4"
Height
2.6"
Depth
5.9"
Driver Size
0.28"

Details

Item
Headset
Features
Flexible Microphone, Comfortable, Quick Disconnect, Wideband Audio, Acoustic Shock Protection, Lightweight, Noise Reduction, Unified Communication, SoundGuard Technology
Connector Type
Mini-phone (3.5mm)
Minimum Frequency Response
20 Hz
Earpiece Type
Monaural
Platform Supported
PC, Mac
Signal to Noise Ratio (SNR)
118 dB
Earpiece Design
On-ear
Ear Cushion Material
Synthetic Leather
Sound Pressure Level
102 dB
Microphone Technology
Noise Cancelling, Omni-directional
Durability
Shock Resistant
Sound Mode
Mono
Maximum Frequency Response
16 kHz
Microphone Design
Boom
Connectivity Technology
Wired
Series
HW500

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.