
Poly EncrPro 540 QD Conv TAA
Mfr # 783P0AA#ABA
Zoro # G312512359
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Cable Length
2.92 ft
Features
Convertible Design, Unified Communication, SoundGuard Technology, Acoustic Shock Protection
Connector Type
Mini-phone (3.5mm)
Earpiece Type
Monaural
Earpiece Design
On-ear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
783P0AA#ABA
Zoro #
G312512359
UPC #
197029632678
Country of Origin
Mexico
Dimensions
Cable Length
2.92 ft
Driver Size
0.22"
Details
Item
Earset
Features
Convertible Design, Unified Communication, SoundGuard Technology, Acoustic Shock Protection
Connector Type
Mini-phone (3.5mm)
Earpiece Type
Monaural
Earpiece Design
On-ear
Minimum Frequency Response
20 Hz
Sound Mode
Mono
Microphone Technology
Omni-directional
Sound Pressure Level
102 dB
Microphone Design
Boom
Maximum Frequency Response
16 kHz
Connectivity Technology
Wired
Signal to Noise Ratio (SNR)
50 dB
Ear Cushion Material
Synthetic Leather
Platform Supported
PC
Series
HW500
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.