Poly EncrPro 715 USBA Mnrl Hds
Mfr # 783N5AA
Zoro # G512512289
product price: $275.99
/ea
Free Shipping & Returns
Key Features
Cable Length
7.15 ft
Features
SoundGuard Technology, Wideband Audio, Secure, Hearing Protection, Passive Noise Cancellation, Comfortable, Rotating Microphone, Durable, Lightweight
Connector Type
USB Type A
Microphone Design
Boom
Platform Supported
PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
783N5AA
Zoro #
G512512289
UPC #
197029632623
Country of Origin
Mexico
Dimensions
Cable Length
7.15 ft
Driver Size
1.10"
Details
Item
Headset
Features
SoundGuard Technology, Wideband Audio, Secure, Hearing Protection, Passive Noise Cancellation, Comfortable, Rotating Microphone, Durable, Lightweight
Connector Type
USB Type A
Microphone Design
Boom
Platform Supported
PC
Microphone Technology
Noise Cancelling, Omni-directional
Earpiece Type
Monaural
Sound Mode
Mono
Earpiece Controls
Mute, Volume, Call/Answer/End
Ear Cushion Material
Synthetic Leather
Active Noise Canceling (ANC)
Yes
Earpiece Design
Over-the-head, On-ear
Connectivity Technology
Wired
Series
700
Operating System Platform
Windows, macOS
Minimum Frequency Response
150 Hz
Maximum Frequency
6.80 kHz
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.