Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly EncrPro 725 USBA StreoTAA

  • Mfr # 783M6AA

  • Zoro # G612512349


product price: $273.49
/ea
Free Shipping & Returns

Key Features

Cable Length
2.92 ft
Features
Hearing Protection, SoundGuard Technology, Wideband Audio, Lightweight, Durable, Secure, Comfortable, Rotating Microphone, Passive Noise Cancellation
Connector Type
USB Type A
Connectivity Technology
Wired
Active Noise Canceling (ANC)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
783M6AA
Zoro #
G612512349
UPC #
197029632388
Country of Origin
Mexico

Dimensions

Cable Length
2.92 ft
Driver Size
1.10"

Details

Item
Headset
Features
Hearing Protection, SoundGuard Technology, Wideband Audio, Lightweight, Durable, Secure, Comfortable, Rotating Microphone, Passive Noise Cancellation
Connector Type
USB Type A
Connectivity Technology
Wired
Active Noise Canceling (ANC)
Yes
Earpiece Design
On-ear, Over-the-head
Microphone Design
Boom
Ear Cushion Material
Synthetic Leather
Platform Supported
PC
Sound Mode
Stereo
Earpiece Type
Binaural
Microphone Technology
Noise Cancelling, Omni-directional
Series
700
Maximum Frequency
6.80 kHz
Operating System Platform
Windows, macOS
Minimum Frequency Response
150 Hz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.