Zoro Homepage

Poly M22 to 2.5mm Cable 0.5M

  • Mfr # 85R36AA

  • Zoro # G816423366


product price: $12.35
/ea

Key Features

Connector Gender on First End
Male
Connector Gender on Second End
Male
End 1 Connection Type
RJ-9 Phone - Male
Cable Type
RJ-9/Sub-mini phone
Compatibility
Poly - Vista M22 amplifier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85R36AA
Zoro #
G816423366
UPC #
197498000000
Country of Origin
China

Details

Connector Gender on First End
Male
Connector Gender on Second End
Male
End 1 Connection Type
RJ-9 Phone - Male
Cable Type
RJ-9/Sub-mini phone
Item
Audio Cable
Compatibility
Poly - Vista M22 amplifier
Device Supported
Amplifier, Telephone, Headphone, Headset
End 2 Connection Type
Sub-mini phone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.