Zoro Homepage

Poly M22 to QD Cable

  • Mfr # 85R38AA

  • Zoro # G716423312


product price: $57.45
/ea

Key Features

Compatibility
HP Headset: EncorePro, DuoPro , TriStar
End 2 Connection Type
Quick Disconnect
Device Supported
Headset, Phone
Features
Retractable, Tangle-free, Stretchable
Cable Type
Quick Disconnect/RJ-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85R38AA
Zoro #
G716423312
UPC #
197497573640
Country of Origin
China

Details

Compatibility
HP Headset: EncorePro, DuoPro , TriStar
End 2 Connection Type
Quick Disconnect
Item
Phone Cable
Device Supported
Headset, Phone
Features
Retractable, Tangle-free, Stretchable
Cable Type
Quick Disconnect/RJ-11
Color
Black
End 1 Connection Type
RJ-11

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.