Poly OBi VVX 250 4-Line IP Phone and PoE-enabled
Mfr # 89B58AA
Zoro # G516470905
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Environmentally Friendly
Yes
Energy Star
Yes
Handset Connectivity Technology
Corded
Includes
OBi VVX 250 4-Line IP Phone and PoE-Enabled, Desk Stand/Wall Mount Hardware, Handset with Handset Cord, Network (LAN) Cable-CAT-5E, Setup Sheet
Base Unit Connectivity Technology
Corded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89B58AA
Zoro #
G516470905
UPC #
196188444436
Country of Origin
China
Details
Environmentally Friendly
Yes
Item
IP Phone
Energy Star
Yes
Handset Connectivity Technology
Corded
Includes
OBi VVX 250 4-Line IP Phone and PoE-Enabled, Desk Stand/Wall Mount Hardware, Handset with Handset Cord, Network (LAN) Cable-CAT-5E, Setup Sheet
Base Unit Connectivity Technology
Corded
Color
Black
Mount Type
Wall Mountable, Desktop
PoE (RJ-45) Port
Yes
Number of Network (RJ-45) Ports
2
Network (RJ-45)
Yes
IP Phone Technology
VoIP
Speakerphone
Yes
USB
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.