Poly OBi VVX 350 6-Line IP Phone and PoE-enabled
Mfr # 89B59AA
Zoro # G716470552
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Height
10.3 in
Color
Black
Mount Type
Wall Mountable, Desktop
Speakerphone
Yes
PoE (RJ-45) Port
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89B59AA
Zoro #
G716470552
UPC #
196188444429
Country of Origin
China
Dimensions
Height
10.3 in
Width
9.2 in
Depth
2.5 in
Details
Color
Black
Mount Type
Wall Mountable, Desktop
Speakerphone
Yes
PoE (RJ-45) Port
Yes
Handset Connectivity Technology
Corded
Environmentally Friendly
Yes
Number of Network (RJ-45) Ports
2
Base Unit Connectivity Technology
Corded
IP Phone Technology
VoIP
Item
IP Phone
Network (RJ-45)
Yes
Energy Star
Yes
USB
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.