Poly OBi VVX 450 12-Line IP Phone and PoE-enabled
Mfr # 89B60AA
Zoro # G016470962
product price: $318.99
/ea
Free Shipping & Returns
Key Features
Network (RJ-45)
Yes
Mount Type
Wall Mountable, Desktop
Number of Network (RJ-45) Ports
1
Speakerphone
Yes
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89B60AA
Zoro #
G016470962
UPC #
196188444887
Country of Origin
Mexico
Details
Network (RJ-45)
Yes
Mount Type
Wall Mountable, Desktop
Number of Network (RJ-45) Ports
1
Speakerphone
Yes
Environmentally Friendly
Yes
PoE (RJ-45) Port
Yes
Handset Connectivity Technology
Corded
Includes
OBi VVX 450 12-Line IP Phone and PoE-Enabled, Desk Stand/Wall Mount Hardware, Handset with Handset Cord, Network (LAN) Cable-CAT-5E, Setup Sheet
Color
Black
IP Phone Technology
VoIP
Base Unit Connectivity Technology
Corded
Item
IP Phone
USB
Yes
Energy Star
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.