Poly Rove 20 DECT Phone Handset US
Mfr # 8F3E4AA#ABA
Zoro # G516470622
product price: $141.09
/ea
Free Shipping & Returns
Key Features
Talk Time (Minutes)
1 Day
Battery Standby Time
300 Hour
Features
Eco Mode, Speakerphone, Hands-free, Echo Cancellation, Rechargeable Battery, Belt Clip, Push-to-talk
Connectivity Technology
Cordless
Screen Type
TFT LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8F3E4AA#ABA
Zoro #
G516470622
UPC #
197497473193
Country of Origin
China
Dimensions
Depth
5 in
Height
1 in
Screen Size
2 in
Width
2.2 in
Details
Talk Time (Minutes)
1 Day
Battery Standby Time
300 Hour
Features
Eco Mode, Speakerphone, Hands-free, Echo Cancellation, Rechargeable Battery, Belt Clip, Push-to-talk
Connectivity Technology
Cordless
Screen Type
TFT LCD
Audio
Yes
Item
Handset
Wireless Operating Distance
164.04 ft
Includes
Rove 20 DECT Phone Handset, Safety Information sheet, Quick Start Guide, AC Power Adapter, Charging Cradle, Spare Battery, Base Station, Ethernet Cable, Belt Clip
Headset Port
Yes
Frequency
1.88 GHz to 1.90 GHz
Screen Resolution
128 x 160
Power Source
AC Adapter
Color
Black
Wireless Technology
DECT
Energy Star
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.