Poly Rove 20 Single Cell DECT 1920-1930 MHz B1 Base Station and 20 Phone Handset Kit US
Mfr # 8F3E1AA#ABA
Zoro # G416470821
product price: $251.99
/ea
Free Shipping & Returns
Key Features
Maximum Storage Temperature
158°F (70°C)
Minimum Storage Temperature
-40°F (-40°C)
Includes
Safety Information Sheet, Handset, Quick Start Guide, AC Power Adapter, Charging Cradle, Spare Battery, Base Station, Ethernet Cable, Belt Clip
Width
2.2 in
Batteries Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8F3E1AA#ABA
Zoro #
G416470821
UPC #
197497000000
Country of Origin
Unknown
Dimensions
Width
2.2 in
Height
1 in
Depth
5 in
Details
Maximum Storage Temperature
158°F (70°C)
Minimum Storage Temperature
-40°F (-40°C)
Includes
Safety Information Sheet, Handset, Quick Start Guide, AC Power Adapter, Charging Cradle, Spare Battery, Base Station, Ethernet Cable, Belt Clip
Item
Phone Kit
Batteries Included
Yes
Color
Black
Input Current
1 A
Battery Capacity
1100 mAh
Input Voltage
5 V DC
Connectivity Technology
Wireless
Minimum Operating Temperature
14°F (-10°C)
Maximum Battery Run Time
2 Week
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Rechargeable
Yes
Energy Star
Yes
Maximum Operating Temperature
131°F (55°C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.