Poly Rove 30 DECT Phone Handset US
Mfr # 84H76AA#ABA
Zoro # G116470787
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
2.2 in
Headset Port
Yes
Connectivity Technology
Cordless
Screen Type
TFT LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84H76AA#ABA
Zoro #
G116470787
UPC #
197497527476
Country of Origin
China
Dimensions
Width
2.2 in
Screen Size
2.4 in
Depth
5.8 in
Height
1.4 in
Details
Color
Black
Headset Port
Yes
Connectivity Technology
Cordless
Screen Type
TFT LCD
Item
Handset
Energy Star
Yes
Features
Rechargeable Battery, Water Resistant, Rugged, Push-to-talk, Belt Clip, Echo Cancellation, Dust Proof
Buttons & Keys
Mute Button
Battery Chemistry
Lithium Ion (Li-Ion)
Screen Resolution
240 x 320
Audio
Yes
Wireless Operating Distance
164.04 ft
Talk Time (Minutes)
18 Hour
Power Source
Battery
Wireless Technology
DECT
Frequency
1.92 GHz to 1.93 GHz
Battery Standby Time
300 Hour
Includes
Rove 30 DECT Phone Handset, Safety Information sheet, Quick Start Guide, AC Power Adapter, Charging Cradle, Spare Battery, Base Station, Ethernet Cable, Belt Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.