Poly Rove 40 DECT Phone Handset US
Mfr # 84H77AA#ABA
Zoro # G016470689
product price: $322.99
/ea
Free Shipping & Returns
Key Features
Connectivity Technology
Cordless
Width
2.2 in
Screen Type
TFT LCD
Wireless Technology
DECT, Bluetooth
Audio
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84H77AA#ABA
Zoro #
G016470689
UPC #
197498000000
Country of Origin
China
Dimensions
Width
2.2 in
Depth
5.8 in
Height
1.4 in
Screen Size
2.4 in
Details
Connectivity Technology
Cordless
Screen Type
TFT LCD
Wireless Technology
DECT, Bluetooth
Audio
Yes
Features
Belt Clip, Rugged, Echo Cancellation, Rechargeable Battery, Dust Proof, Water Resistant
Screen Resolution
240 x 320
Talk Time (Minutes)
18 Hour
Frequency
1.92 GHz to 1.93 GHz
Headset Port
Yes
Energy Star
Yes
Wireless Operating Distance
164.04 ft
Color
White
Includes
Rove 40 DECT Phone Handset, Safety Information sheet, Quick Start Guide, AC Power Adapter, Charging Cradle, Spare Battery, Base Station, Ethernet Cable, Belt Clip
Battery Standby Time
300 Hour
Item
Handset
Power Source
AC Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.