Zoro Homepage

Poly Rove R8 DECT Repeater - DECT - 984.25 ft Range - 2 Simultaneous Calls

  • Mfr # 84H79AA#ABA

  • Zoro # G012926968


product price: $239.29
/ea
Free Shipping & Returns

Key Features

Wireless Operating Distance
984.25 ft
Certifications & Standards
USA FCC, Canada IC RSS, EEA CE, AU/NZ RCM, NZ Telepermit, Hong Kong HKCA, Singapore IMDA TS CT-CTS, ENERGY STAR, UL 62368-1, CE Mark, CAN/CSA C22.2 No 62368-1, EN 60950-1 and 62368-1, IEC 60950-1 and 62368-1, AS/NZS 60950.1 and 62368.1
Number of Simultaneous Calls
2
Wireless Technology
DECT
Package Contents
Rove R8 DECT Repeater, Stand, Power Adapter, Wall Mounting Kit, Quick Start Card, Safety Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84H79AA#ABA
Zoro #
G012926968
UPC #
197497527605
Country of Origin
China

Details

Wireless Operating Distance
984.25 ft
Certifications & Standards
USA FCC, Canada IC RSS, EEA CE, AU/NZ RCM, NZ Telepermit, Hong Kong HKCA, Singapore IMDA TS CT-CTS, ENERGY STAR, UL 62368-1, CE Mark, CAN/CSA C22.2 No 62368-1, EN 60950-1 and 62368-1, IEC 60950-1 and 62368-1, AS/NZS 60950.1 and 62368.1
Number of Simultaneous Calls
2
Wireless Technology
DECT
Package Contents
Rove R8 DECT Repeater, Stand, Power Adapter, Wall Mounting Kit, Quick Start Card, Safety Sheet
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.