
Poly Savi 7210 Mnrl DECT Hdset
Mfr # 7W6D4AA#ABA
Zoro # G212434621
product price: $480.99
/ea
Free Shipping & Returns
Key Features
Features
Rechargeable Battery, Durable, Flexible Microphone, Hands-free, Reinforced, Comfortable, SoundGuard Technology, Lightweight
Width
6.1"
Height
2.6"
Wireless Technology
DECT 6.0
Battery Chemistry
Lithium Polymer (Li-Polymer)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7W6D4AA#ABA
Zoro #
G212434621
UPC #
197497169119
Country of Origin
Mexico
Dimensions
Width
6.1"
Height
2.6"
Depth
6.5"
Details
Features
Rechargeable Battery, Durable, Flexible Microphone, Hands-free, Reinforced, Comfortable, SoundGuard Technology, Lightweight
Wireless Technology
DECT 6.0
Battery Chemistry
Lithium Polymer (Li-Polymer)
Wireless Operating Distance
393.7 ft
Active Noise Canceling (ANC)
Yes
Sound Mode
Mono
Connectivity Technology
Wireless
Microphone Design
Boom
Microphone Technology
Noise Cancelling, Omni-directional
Earpiece Design
On-ear
Earpiece Type
Monaural
Ear Cushion Material
Leatherette
Earpiece Controls
Mute, Volume, Power, Call/Answer/End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.