Zoro Homepage

Poly Savi 7220 Bnrl DECT Hdset

  • Mfr # 7W6D5AA#ABA

  • Zoro # G112434615


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Features
Wideband Audio, Flexible, SoundGuard Technology, Hands-free, LED Charge Indicator
Wireless Technology
DECT
Microphone Technology
Bi-directional
Charging Method
Charging Base
Maximum Frequency Response
6.80 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7W6D5AA#ABA
Zoro #
G112434615
UPC #
197497169133
Country of Origin
Mexico

Details

Features
Wideband Audio, Flexible, SoundGuard Technology, Hands-free, LED Charge Indicator
Wireless Technology
DECT
Microphone Technology
Bi-directional
Charging Method
Charging Base
Maximum Frequency Response
6.80 kHz
Maximum Battery Recharge Time
3 Hour
Battery Capacity
250 mAh
Adjustable Headband
Yes
Microphone Design
Boom
Connectivity Technology
Wireless
Active Noise Canceling (ANC)
Yes
Package Contents
Savi 7220 Office Binaural DECT 1920-1930 MHz Headset, Office Base , AC Power Adapter , AC Interchangeable Plugs, Telephone Cable Safety Guide, Warranty Card, Quick Start Guide
Earpiece Controls
Volume, Mute, Call/Answer/End, Power
Ear Cushion Material
Synthetic Leather
Battery Chemistry
Lithium Polymer (Li-Polymer)
Rechargeable
Yes
Wireless Operating Distance
393.7 ft
Sound Mode
Stereo
Battery Talk Time
12 Hour
Minimum Frequency Response
100 Hz
Earpiece Type
Binaural
Earpiece Design
On-ear
Batteries Required
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.