Zoro Homepage

Poly Savi 7310M Teams Headset

  • Mfr # 7E2L4AA#ABA

  • Zoro # G312434668


product price: $616.49
/ea
Free Shipping & Returns

Key Features

Cable Length
4.92 ft
Features
Height
6.5"
Width
6.1"
Wireless Operating Distance
164 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7E2L4AA#ABA
Zoro #
G312434668
UPC #
197192156414
Country of Origin
Mexico

Dimensions

Cable Length
4.92 ft
Height
6.5"
Width
6.1"
Driver Size
1.26"
Depth
2.6"

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.