
Poly Savi 8210 Teams USBA Hdst
Mfr # 77T31AA#ABA
Zoro # G113362672
product price: $336.39
/ea
Free Shipping & Returns
Key Features
Integrated Microphone
Yes
Bluetooth Profiles
AVRCP
Features
SoundGuard Technology, Comfortable, Flexible Microphone, Voice Control, Acoustic Shock Protection, Call Management, Mute Button, Plug and Play, Echo Reduction, Noise Reduction, Rechargeable Battery
Microphone Design
Boom
Battery Chemistry
Lithium Ion (Li-Ion)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77T31AA#ABA
Zoro #
G113362672
UPC #
197029593146
Country of Origin
Mexico
Dimensions
Height
2.6"
Width
6.1"
Depth
6.5"
Driver Size
1.26"
Details
Integrated Microphone
Yes
Bluetooth Profiles
AVRCP
Features
SoundGuard Technology, Comfortable, Flexible Microphone, Voice Control, Acoustic Shock Protection, Call Management, Mute Button, Plug and Play, Echo Reduction, Noise Reduction, Rechargeable Battery
Microphone Design
Boom
Battery Chemistry
Lithium Ion (Li-Ion)
Connectivity Technology
Wireless
Wireless Operating Distance
590.6 ft
Wireless Technology
Bluetooth/DECT
Earpiece Type
Monaural
Maximum Frequency Response
20 kHz
Sound Mode
Mono
Earpiece Design
On-ear, Over-the-head
Bluetooth Standard
Bluetooth 4.2
Package Contents
Savi 8210 UC Microsoft Teams Certified DECT 1920-1930 MHz USB-A Headset, Charging stand, USB charging cable, Travel case, USB Type-A adapter, USB Type-A to USB Type-C adapter
Minimum Frequency Response
20 Hz
Microphone Technology
Omni-directional, Noise Cancelling
Active Noise Canceling (ANC)
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.