Zoro Homepage

Poly Savi 8220 Streo DECT HS

  • Mfr # 7S4B5AA#ABA

  • Zoro # G712434602


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Features
SoundGuard Technology
Microphone Design
Boom
Connectivity Technology
Wireless
Earpiece Controls
Active Noise Cancellation (ANC) On/Off, Power, Mute, Call/Answer/End, Volume
Batteries Required
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7S4B5AA#ABA
Zoro #
G712434602
UPC #
197497168969
Country of Origin
Mexico

Dimensions

Driver Size
1.26"

Details

Features
SoundGuard Technology
Microphone Design
Boom
Connectivity Technology
Wireless
Earpiece Controls
Active Noise Cancellation (ANC) On/Off, Power, Mute, Call/Answer/End, Volume
Batteries Required
Yes
Sound Mode
Stereo
Microphone Technology
Noise Cancelling
Wireless Technology
DECT
Ear Cushion Material
Synthetic Leather
Maximum Battery Recharge Time
3 Hour
Zoom Certification
Yes
Minimum Frequency Response
20 Hz
Impedance
32 Ohm
Battery Chemistry
Lithium Polymer (Li-Polymer)
Earpiece Type
Binaural
Rechargeable
Yes
Maximum Frequency Response
20 kHz
Package Contents
Savi 8220 Office Stereo DECT 1920-1930 MHz Headset, Office Base, USB Type-A Cable, USB Type-C Cable, Telephone Cable, AC Power Adapter.
Wireless Operating Distance
590 ft
Battery Capacity
700 mAh
Microsoft Teams Certification
Yes
Adjustable Headband
Yes
Battery Talk Time
13 Hour
Earpiece Design
On-ear, Over-the-head
Platform Supported
Mac, PC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.